text.skipToContent text.skipToNavigation

Bosch EXPERT P-C Hole Saw for Tough Material 51mm 60mm


Long Life and Fast Changing! Most hole saws for wood and metal seem to work fine - until you hit a hardened nail or screw. Then they scream and smoke and grind until their teeth are torn off, and you still only have half a hole. With its carbide teeth, the EXPERT Tough Material barely slows down when it hits metal – it cuts neatly through and keeps on c

Article number 7D297600
Diameter 51
Cutting depth (mm) 60
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for wood Yes
Packed per 1

Specifications

Diameter 51
Cutting depth (mm) 60
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for wood Yes
Brand Bosch
Type P-C Hole Saw

Description

Long Life and Fast Changing! Most hole saws for wood and metal seem to work fine - until you hit a hardened nail or screw. Then they scream and smoke and grind until their teeth are torn off, and you still only have half a hole. With its carbide teeth, the EXPERT Tough Material barely slows down when it hits metal – it cuts neatly through and keeps on cutting holes, time and again. The Bosch EXPERT Tough Material Hole Saw great all-rounder for every tradesman – because half a hole is not even worth half a hole.

Article numbers

Article number 7D297600
EAN 4059952535951
UBB 500718681579
UNSPSC 31390000
Manufacturer article nr  2608900449
Do not close this page. This message will disappear, when the page is fully loaded.