text.skipToContent text.skipToNavigation

Bosch EXPERT M480 Sanding Block Set 80-180 Grit Hook & Loop 80 x 133mm 6-Piece


Dust Reduction Sanding Wood, Paint, and Drywal! When sanding workpieces with flat surfaces as well as curves and edges you need a couple of different sanding blocks to have the right one for the shape you’re working on. We bonded the hard side and the soft side of this EXPERT M480 Sanding Net Dual Density 80x133mm Sanding Block together to make it simpl

Article number 9M573027
Width 133
Thickness (mm) 69
Length (mm) 80
Material of carrier Other
Granulation 180
Packed per 5
Full Box only

Specifications

Width 133
Thickness (mm) 69
Length (mm) 80
Material of carrier Other
Granulation 180
Suitable for bluestone No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for wood Yes
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With handgrip No
Brand Bosch
Type Sanding Block Set

Description

Dust Reduction Sanding Wood, Paint, and Drywal! When sanding workpieces with flat surfaces as well as curves and edges you need a couple of different sanding blocks to have the right one for the shape you’re working on. We bonded the hard side and the soft side of this EXPERT M480 Sanding Net Dual Density 80x133mm Sanding Block together to make it simpler. You can use it for low-dust sanding of surfaces as well as curves and edges. The EXPERT M480 Sanding Net Dual Density 80x133mm Sanding Block is an effective accessory for woodworkers, painters, and drywallers who need a versatile, low-dust sanding block to sand surfaces, contours, and edges.

Article numbers

Article number 9M573027
EAN 4059952635859
UBB 500583929731
UNSPSC 27112700
Manufacturer article nr  2608901635
Do not close this page. This message will disappear, when the page is fully loaded.