text.skipToContent text.skipToNavigation

Bosch EXPERT HOLLOW BRICK S1543HM


Long Life Cutting Hollow Brick! For builders and bricklayers, cutting hollow bricks on site allows work to proceed rapidly and productively. However, most reciprocating saw blades couldn’t last long in such abrasive mineral materials. With a specialist carbide blade like the EXPERT ‘Hollow Brick’, bricklayers can cut hollow brick to size conveniently, a

Article number 3P023131
Total length (mm) 240
Suitable for stainless steel No
Tooth distance (mm) 12.7
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 240
Suitable for stainless steel No
Tooth distance (mm) 12.7
Suitable for plastic No
Suitable for steel No
Suitable for wood No
Suitable for nonferrous metals No

Description

Long Life Cutting Hollow Brick! For builders and bricklayers, cutting hollow bricks on site allows work to proceed rapidly and productively. However, most reciprocating saw blades couldn’t last long in such abrasive mineral materials. With a specialist carbide blade like the EXPERT ‘Hollow Brick’, bricklayers can cut hollow brick to size conveniently, and without destroying their blades. Thanks to the Bosch EXPERT ‘Hollow Brick’ Reciprocating Saw Blade, the recip saw is fast becoming a favourite tool among bricklayers. Cut your bricks to size with Bosch Carbide Technology.

Article numbers

Article number 3P023131
EAN 4059952535067
UBB 500718678294
UNSPSC 27112700
Manufacturer article nr  2608900416
Do not close this page. This message will disappear, when the page is fully loaded.