text.skipToContent text.skipToNavigation

Bosch EXPERT Hammer Drill Bit 25mm SDS-max Shank 920mm


Referência 4U753340
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 800
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Embalado por 1

Especificações

Total length (mm) 920
Diameter drill (mm) 25
Holding system SDS-max
Cutting length (mm) 800
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Type Hammer Drill Bit

Números do artigo

Referência 4U753340
EAN 4059952533179
UBB 500718665168
UNSPSC 27112700
Artigo do fabricante nr 2608900243
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.