text.skipToContent text.skipToNavigation

Bosch EXPERT Hammer Drill Bit 20mm SDS-max Shank 720mm


Referência 2R786948
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 600
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Embalado por 1

Especificações

Total length (mm) 720
Diameter drill (mm) 20
Holding system SDS-max
Cutting length (mm) 600
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075030
Type Hammer Drill Bit

Números do artigo

Referência 2R786948
EAN 4059952533049
UBB 500718664096
UNSPSC 27112700
Artigo do fabricante nr 2608900230
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.