text.skipToContent text.skipToNavigation

Bosch Expert for High Pressure Laminate circular saw blade 216x30-64


The Expert for High Pressure Laminate Circular Saw Blade performs perfectly when cutting in high-pressure laminate. The blade´s unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains. The fine quality woodworkers expect, providing the capability to handle the extreme conditions of professional construction

Article number 6W171714
Max. number of revolutions (1/min) 8800
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 8800
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 28
Number of teeth 64
Thickness saw blade (mm) 317
Brand BOSCH

Description

The Expert for High Pressure Laminate Circular Saw Blade performs perfectly when cutting in high-pressure laminate. The blade´s unique Extra Hard Microteq teeth are manufactured in-house by Bosch from highly durable carbide grains. The fine quality woodworkers expect, providing the capability to handle the extreme conditions of professional construction. This high-performance cutting is also strengthened by the blade´s ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in high-pressure laminate panels. Featuring HLTCG (High-Low Triple Chip Ground) teeth, the Expert for High Pressure Laminate Circular Saw Blade is robust for working with abrasive materials.

Article numbers

Article number 6W171714
EAN 3165140881050
UBB 500651976960
UNSPSC 27112700
Manufacturer article nr  2608644355
Do not close this page. This message will disappear, when the page is fully loaded.