text.skipToContent text.skipToNavigation

Bosch Expert for Aluminium circular saw blades for cordless saws 216x2/1,4x30 T66


The Expert for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. MicroteQ carbide teeth ensure high durability and superior performance in non-ferrous metal applications. It is ideal for cutting aluminium and other non

Article number 1X106358
Max. number of revolutions (1/min) 7000
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 7000
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood No
Cutting width (mm) 20
Number of teeth 66
Thickness saw blade (mm) 16

Description

The Expert for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. MicroteQ carbide teeth ensure high durability and superior performance in non-ferrous metal applications. It is ideal for cutting aluminium and other non-ferrous metals, plastics, epoxy and even wood. The Expert for Aluminium Circular Saw Blade features MicroteQ teeth consisting of extra-fine and durable carbide grains from Bosch in-house production, ensuring superior lifetime. The blade´s anti-corrosive ProteQtion coating reduces friction, prevents rust and provides highly durable cutting performance.

Article numbers

Article number 1X106358
EAN 3165140957731
UBB 500699310743
UNSPSC 27112700
Manufacturer article nr  2608644543
Do not close this page. This message will disappear, when the page is fully loaded.