text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Wood 40T 184 x 20 x 2.6mm


MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers cl

Article number 7G475394
Max. number of revolutions (1/min) 10300
Saw blade diameter (mm) 184
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Packed per 1

Specifications

Max. number of revolutions (1/min) 10300
Saw blade diameter (mm) 184
Suitable for plastic No
Suitable for metal No
Bore diameter 20
Suitable for wood Yes
Cutting width (mm) 26
Number of teeth 40
Thickness saw blade (mm) 258
Brand Bosch
Type Circular Saw Blade

Description

MicroteQ teeth (manufactured in-house) from high-density carbide combined with robust tooth shape ideal for universal use Depending on the number of teeth, different results can be achieved with all Expert for Wood Circular Saw Blades, which feature an ATB (Alternate Top Bevel) tooth geometry: when equipped with a high tooth count, the blade delivers clean cuts, whereas a low number of teeth guarantees solid and efficient cuts.

Article numbers

Article number 7G475394
EAN 3165140796057
UBB 500648769858
UNSPSC 27112700
Manufacturer article nr  2608644039
Do not close this page. This message will disappear, when the page is fully loaded.