text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Laminated Panel 96T 300 x 30 x 3.2mm


The Expert for Laminated Panel Table Circular Saw Blade performs perfect reliable cuts in laminated panels. Its unique Extra Hard Dura Technology teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting

Article number 5K068183
Max. number of revolutions (1/min) 6300
Saw blade diameter (mm) 300
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 6300
Saw blade diameter (mm) 300
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 32
Number of teeth 96
Thickness saw blade (mm) 360
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Laminated Panel Table Circular Saw Blade performs perfect reliable cuts in laminated panels. Its unique Extra Hard Dura Technology teeth are manufactured in-house by Bosch from highly durable carbide grains enabling high performance. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in chipboard, panel materials and veneered laminate. The Expert for Laminated Panel Table Circular Saw Blade features HLTCG (High-Low Triple Chip Ground) teeth. HLTCG teeth make the blade robust for working on abrasive materials.

Article numbers

Article number 5K068183
EAN 3165140648424
UBB 500648677861
UNSPSC 27112700
Manufacturer article nr  2608642517
Do not close this page. This message will disappear, when the page is fully loaded.