text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Laminated Panel 60T 190 x 30 x 2.6mm


The Expert for Laminated Panel Hand Circular Saw Blade delivers smooth surface cuts in laminate panels. The blade´s combination of especially hard carbide and an ATB (Alternate Top Bevel) shape leaves smooth surfaces that require little to no sanding while maintaining the blade for the long lifetime a professional would expect. Its lifetime is also stre

Article number 2E091356
Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 190
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 26
Number of teeth 60
Thickness saw blade (mm) 255
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Laminated Panel Hand Circular Saw Blade delivers smooth surface cuts in laminate panels. The blade´s combination of especially hard carbide and an ATB (Alternate Top Bevel) shape leaves smooth surfaces that require little to no sanding while maintaining the blade for the long lifetime a professional would expect. Its lifetime is also strengthened by the blade´s Proteqtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Additionally, this product is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in chipboard, panel materials and veneered laminate. The Expert for Laminated Panel Hand Circular Saw Blade has an ATB (Alternate Top Bevel) tooth geometry, delivering clean cuts in all kinds of wooden materials and laminated panels.

Article numbers

Article number 2E091356
EAN 3165140796965
UBB 500648527132
UNSPSC 27112700
Manufacturer article nr  2608644130
Do not close this page. This message will disappear, when the page is fully loaded.