text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Fiber Cement 6T 250 x 30 x 16mm


The Expert for Fibre Cement Circular Saw Blade maximises the cordless saw´s battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. Polycrystalline diamond (PCD) teeth ensure extremely long lifetime even in highly abrasive materials. It is ideal for cutting fibre cement. The Expert

Article number 8C664262
Max. number of revolutions (1/min) 6000
Saw blade diameter (mm) 250
Bore diameter 30
Cutting width (mm) 22
Number of teeth 6
Packed per 1

Specifications

Max. number of revolutions (1/min) 6000
Saw blade diameter (mm) 250
Bore diameter 30
Cutting width (mm) 22
Number of teeth 6
Thickness saw blade (mm) 16
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Fibre Cement Circular Saw Blade maximises the cordless saw´s battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. Polycrystalline diamond (PCD) teeth ensure extremely long lifetime even in highly abrasive materials. It is ideal for cutting fibre cement. The Expert for Fibre Cement Circular Saw Blade has extremely long lifetime thanks to its Polycrystalline diamond (PCD) teeth and its anti-corrosive ProteQtion coating. The special functional coating reduces friction, prevents rust and provides highly durable cutting performance.

Article numbers

Article number 8C664262
EAN 3165140957885
UBB 500699313713
UNSPSC 27112700
Manufacturer article nr  2608644558
Do not close this page. This message will disappear, when the page is fully loaded.