text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Aluminum 56T 184 x 30 x 2.6mm


The Expert for Aluminium Circular Saw Blade makes perfect cuts in aluminium. Unique Extra Hard Microteq teeth from Bosch in-house production are made from very fine carbide grains, maximising the blade's lifetime and performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting

Article number 5M166763
Max. number of revolutions (1/min) 10300
Saw blade diameter (mm) 184
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 10300
Saw blade diameter (mm) 184
Suitable for plastic No
Suitable for metal Yes
Bore diameter 30
Suitable for wood No
Cutting width (mm) 26
Number of teeth 56
Thickness saw blade (mm) 255
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Aluminium Circular Saw Blade makes perfect cuts in aluminium. Unique Extra Hard Microteq teeth from Bosch in-house production are made from very fine carbide grains, maximising the blade's lifetime and performance. This performance is also strengthened by the blade's ProteQtion coating that prevents corrosion and delivers reliable cutting while reducing friction. Moreover, this product features anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade for aluminium, non-ferrous metals, plastics, epoxy and wood. The Expert for Aluminium Circular Saw Blade features HLTCG (High-Low Triple Chip Ground) teeth, which make the blade robust for cutting aluminium.

Article numbers

Article number 5M166763
EAN 3165140796668
UBB 500648681491
UNSPSC 27112700
Manufacturer article nr  2608644100
Do not close this page. This message will disappear, when the page is fully loaded.