text.skipToContent text.skipToNavigation

Bosch Expert Circular Saw Blade for Aluminum 48T 150 x 20 x 1.8mm


The Expert for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. MicroteQ carbide teeth ensure high durability and superior performance in non-ferrous metal applications. It is ideal for cutting aluminium and other non

Article number 2B305717
Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 150
Suitable for plastic No
Suitable for metal Yes
Bore diameter 20
Packed per 1

Specifications

Max. number of revolutions (1/min) 10000
Saw blade diameter (mm) 150
Suitable for plastic No
Suitable for metal Yes
Bore diameter 20
Suitable for wood No
Cutting width (mm) 18
Number of teeth 48
Thickness saw blade (mm) 16
Brand Bosch
Type Circular Saw Blade

Description

The Expert for Aluminium Circular Saw Blade maximises the cordless saw's battery runtime. Its extra-thin kerf reduces friction and material removal, consuming less power for effortlessly smooth sawing. MicroteQ carbide teeth ensure high durability and superior performance in non-ferrous metal applications. It is ideal for cutting aluminium and other non-ferrous metals, plastics, epoxy and even wood. The Expert for Aluminium Circular Saw Blade features MicroteQ teeth consisting of extra-fine and durable carbide grains from Bosch in-house production, ensuring superior lifetime. The blade´s anti-corrosive ProteQtion coating reduces friction, prevents rust and provides highly durable cutting performance.

Article numbers

Article number 2B305717
EAN 3165140957670
UBB 500699309513
UNSPSC 27112700
Manufacturer article nr  2608644537
Do not close this page. This message will disappear, when the page is fully loaded.