text.skipToContent text.skipToNavigation

Bosch Eccentric sander 0601257000


Random Orbit Sander GET 55-125, The GET 55-125 Professional is Bosch’s 125-mm corded active-driven random orbit sander, with outstanding tool control and handling. Designed with a perfectly ergonomic front palm rest and a very small handle grip circumference, it delivers best tool control. It conveniently fits all sanding sheets irrespective of the amou

Article number 6T656385
Width 147
Height 140
Voltage (V) 230
Length 349
Nominal power consumption (W) 550
Packed per 1

Specifications

Width 147
Height 140
Voltage (V) 230
Length 349
Nominal power consumption (W) 550
Machine weight (kg) 2.4
Grinding disc diameter (mm) 125
Abrasive mounting Burs
Idle rotational speed (1/min) 7800
Diameter of oscillating circuit 1 (mm) 3.5
Brand Bosch

Description

Random Orbit Sander GET 55-125, The GET 55-125 Professional is Bosch’s 125-mm corded active-driven random orbit sander, with outstanding tool control and handling. Designed with a perfectly ergonomic front palm rest and a very small handle grip circumference, it delivers best tool control. It conveniently fits all sanding sheets irrespective of the amount of holes thanks to its multi-hole sanding pad. It also features an extremely powerful 550 W motor and active pad rotation that provide an excellent removal rate. This corded sander is intended for basic sanding, in-between sanding, lacquer removal, finishing and polishing surfaces. It is applicable on wood, veneer, lacquer, filler, as well as mineral and acrylic. It is compatible with the Bosch Click & Clean dust extraction system. Cardboard box, Sanding pad (125 mm) (2 608 601 332), 1 x sanding sheet M480, Best for Wood + Paint, 120 (available separately as set of 5: 2 608 621 146), Guard ring for 125 mm (2 607 017 496), Auxiliary handle incl. screw (2 607 017 500), Suction socket for 125 mm (2 607 017 498), Hex key

Article numbers

Article number 6T656385
EAN 3165140835206
UBB 500699225370
UNSPSC 27112700
Manufacturer article nr  0601257000
Do not close this page. This message will disappear, when the page is fully loaded.