text.skipToContent text.skipToNavigation

Bosch Dry Speed Diamond Core Drill Bit 55mm


The X-LOCK Diamond Cutter Best for Ceramic Dry Speed delivers long life when dry drilling hard ceramics. Its high-class diamonds provide very high drilling speeds and its vacuum-brazing technology ensures a long lifetime. Changing diamond cutters is fast and convenient thanks to the keyless X-LOCK system

Article number 1H467494
Diameter drill (mm)
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Diameter drill (mm) 55
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Type Dry Speed Diamond Core Drill Bit

Description

The X-LOCK Diamond Cutter Best for Ceramic Dry Speed delivers long life when dry drilling hard ceramics. Its high-class diamonds provide very high drilling speeds and its vacuum-brazing technology ensures a long lifetime. Changing diamond cutters is fast and convenient thanks to the keyless X-LOCK system

Article numbers

Article number 1H467494
EAN 3165140925532
UBB 500699272968
UNSPSC 31390000
Manufacturer article nr  2608599017
Do not close this page. This message will disappear, when the page is fully loaded.