text.skipToContent text.skipToNavigation

BOSCH Drill screwdrivers GWB 12V-10


Cordless Angle Drill GWB 12V-10, The only inline and angle drill in the market, Articulates with chuck and effectively illuminates dark work spaces, Simple bit replacements for a variety of applications, Chuck articulates from 90°-180°. Better balance and control of the tool for perfect working in tight areas, L-BOXX 102 (1 600 A01 2FZ), 1/2 L-BOXX inla

Article number 3I908776
Nominal voltage (V) 12
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
Drill chuck span (mm) 6
Max. torque (Nm) 11
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
Drill chuck span (mm) 6
Max. torque (Nm) 11
Drill diameter in steel (mm) 6
Drill diameter in wood (mm) 10
With battery charger No
Brand BOSCH

Description

Cordless Angle Drill GWB 12V-10, The only inline and angle drill in the market, Articulates with chuck and effectively illuminates dark work spaces, Simple bit replacements for a variety of applications, Chuck articulates from 90°-180°. Better balance and control of the tool for perfect working in tight areas, L-BOXX 102 (1 600 A01 2FZ), 1/2 L-BOXX inlay for accessories (1 600 A00 2WY), 1/2 L-BOXX inlay for tool (1 600 A00 2W8)

Article numbers

Article number 3I908776
EAN 3165140773256
UBB 500655449881
UNSPSC 27112700
Manufacturer article nr  0601390909
Do not close this page. This message will disappear, when the page is fully loaded.