text.skipToContent text.skipToNavigation

Bosch Drill for wood 45X90MM 10MM


Article number 8L910171
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 90
Diameter drill (mm) 45
Shaft diameter (mm) 10
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand BOSCH

Article numbers

Article number 8L910171
EAN 3165140858106
UBB 500649178703
UNSPSC 27112700
Manufacturer article nr  2608577020
Do not close this page. This message will disappear, when the page is fully loaded.