text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Drill driver GSR 12 V-15


Cordless Drill/Driver GSR 12V-15, The most powerful and compact driver in its class, Quick-clamp chuck (10 mm), 20 torque configurations + 1 for drilling, Electronic cell protection (ECP), L-BOXX 102 (1 600 A01 2FZ), Quick charger GAL 12V-40 Professional (1 600 A01 9R3), 1/2 L-BOXX inlay for tool and charger (1 600 A00 2V2), 1/2 L-BOXX inlay for accesso

Article number 3U400076
Nominal voltage (V) 12
Battery capacity (Ah) 2
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 2
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 19
Drill diameter wood 1st gear (mm) 19
Max. torque (Nm) 15
Torque setting (Nm) 15
Idle rotational speed 1st gear (1/min) 400
Idle rotational speed 2nd gear (1/min) 1300
Number of included batteries 2
With battery charger Yes
Brand Bosch

Description

Cordless Drill/Driver GSR 12V-15, The most powerful and compact driver in its class, Quick-clamp chuck (10 mm), 20 torque configurations + 1 for drilling, Electronic cell protection (ECP), L-BOXX 102 (1 600 A01 2FZ), Quick charger GAL 12V-40 Professional (1 600 A01 9R3), 1/2 L-BOXX inlay for tool and charger (1 600 A00 2V2), 1/2 L-BOXX inlay for accessories (1 600 A00 2WY), 2 x battery GBA 12V 2.0Ah (1 600 Z00 02X)

Article numbers

Article number 3U400076
EAN 3165140727495
UBB 500681360060
UNSPSC 27112700
Manufacturer article nr  0601868109
Do not close this page. This message will disappear, when the page is fully loaded.