text.skipToContent text.skipToNavigation

BOSCH DRILL CYL-9 MULTICONSTRCTN 8X80X120


High Precision Drilling Multiple Materials! The modern construction site requires working on many different materials and you never know what you will need to drill next. Finding the right drill bit can be difficult and time-consuming – unless you have the EXPERT MultiConstruction Drill Bit. The Bosch EXPERT CYL-9 MultiConstruction Cylindrical Drill Bit

Article number 6I939223
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 7.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 80
Packed per 1

Specifications

Total length (mm) 120
Diameter drill (mm) 8
Shaft diameter (mm) 7.2
Holding system Cylindrical plug-in axle
Cutting length (mm) 80
Suitable for stainless steel No
With centre drill No
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end Yes
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No

Description

High Precision Drilling Multiple Materials! The modern construction site requires working on many different materials and you never know what you will need to drill next. Finding the right drill bit can be difficult and time-consuming – unless you have the EXPERT MultiConstruction Drill Bit. The Bosch EXPERT CYL-9 MultiConstruction Cylindrical Drill Bit is the one drill bit that should always be in your toolbox: you'll never get stuck on a job or waste time looking for the right bit.

Article numbers

Article number 6I939223
EAN 4059952539140
UBB 500718694457
UNSPSC 27112700
Manufacturer article nr  2608900621
Do not close this page. This message will disappear, when the page is fully loaded.