text.skipToContent text.skipToNavigation

Bosch Drill Bit 10mm SDS-plus Shank 160mm 10-Piece


The SDS plus-3 Drill Bit offers durability when drilling in concrete. To prevent heat development, the 4-flute dura design provides effective dust removal for increased endurance. It is made of high-alloy steel, which is produced with an optimised hardening technology to withstand wear. For additional resistance, indented cutting edges are made from an ideal Bosch-controlled carbide blend. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings.

Article number 1U472301
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 100
Suitable for stainless steel No
Packed per 1

Specifications

Total length (mm) 160
Diameter drill (mm) 10
Holding system SDS-plus
Cutting length (mm) 100
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Bosch
Commodity code 82075030
Type Drill Bit

Description

The SDS plus-3 Drill Bit offers durability when drilling in concrete. To prevent heat development, the 4-flute dura design provides effective dust removal for increased endurance. It is made of high-alloy steel, which is produced with an optimised hardening technology to withstand wear. For additional resistance, indented cutting edges are made from an ideal Bosch-controlled carbide blend. As proof of quality, the drill bit bears the test mark of the PGM Masonry Drill Bit Association Board, guaranteeing compliance with tight tolerances, exact drilling and the firm hold of fixings.

Article numbers

Article number 1U472301
EAN 6949509210128
UBB 500512682872
UNSPSC 20111603
Manufacturer article nr  2608831120
Do not close this page. This message will disappear, when the page is fully loaded.