text.skipToContent text.skipToNavigation

Bosch Diamond hole saw 79 MM, 3.1/8


Article number 4H473333
Diameter 79
Cutting depth (mm) 51
Hole edge core drill No
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Packed per 1

Specifications

Diameter 79
Cutting depth (mm) 51
Hole edge core drill No
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for non-ferrous metals No
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood No
Suitable for brass No
Brand BOSCH

Article numbers

Article number 4H473333
EAN 3165140489195
UBB 500512653170
UNSPSC 23241639
Manufacturer article nr  2608580320
Do not close this page. This message will disappear, when the page is fully loaded.