text.skipToContent text.skipToNavigation

Bosch Diamond drill bit set D25,35,51,68+20MM


The X-LOCK Diamond Cutter Best for Ceramic Dry Speed Set, 5-Pieces delivers long life when dry drilling hard ceramics. Its high-class diamonds provide very high drilling speeds and its vacuum-brazing technology ensures a long lifetime. Changing diamond cutters is fast and convenient thanks to the keyless X-LOCK system

Article number 2C083999
Packaging Plastic box
Holding system Other
Diameter (mm) 68
Total number of tools 5
Cutting material Other
Packed per 1

Specifications

Packaging Plastic box
Holding system Other
Diameter (mm) 68
Total number of tools 5
Cutting material Other
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch

Description

The X-LOCK Diamond Cutter Best for Ceramic Dry Speed Set, 5-Pieces delivers long life when dry drilling hard ceramics. Its high-class diamonds provide very high drilling speeds and its vacuum-brazing technology ensures a long lifetime. Changing diamond cutters is fast and convenient thanks to the keyless X-LOCK system

Article numbers

Article number 2C083999
EAN 3165140933735
UBB 500699276928
UNSPSC 31191500
Manufacturer article nr  2608599037
Do not close this page. This message will disappear, when the page is fully loaded.