text.skipToContent text.skipToNavigation

Bosch Diamond cutting disc 350 x 20+25,40 x 3,1 x 10


The Standard for Stone Diamond Cutting Disc provides reliable cuts in all types of stone. Its optimised diamond matrix delivers solid results thanks to the disc's high-quality standards that are ensured by the Bosch diamond competence centre in Switzerland. Use this disc for cutting all sorts of stones.

Article number 4G719654
Application Cutting
Thickness (mm) 10
Disc diameter (mm) 350
Suitable for wet operation No
Suitable for plastic No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 10
Disc diameter (mm) 350
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick Yes
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick Yes
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel Yes
Bore diameter 20
Bowl wheel No
Segment height (mm) 10
X-Lock holding device No

Description

The Standard for Stone Diamond Cutting Disc provides reliable cuts in all types of stone. Its optimised diamond matrix delivers solid results thanks to the disc's high-quality standards that are ensured by the Bosch diamond competence centre in Switzerland. Use this disc for cutting all sorts of stones.

Article numbers

Article number 4G719654
EAN 3165140581097
UBB 500648626397
UNSPSC 27112700
Manufacturer article nr  2608602603
Do not close this page. This message will disappear, when the page is fully loaded.