text.skipToContent text.skipToNavigation

Bosch Diamond cutting disc 125 x 22,23 x 1,6 x 10mm


Article number 4A153761
Application Cutting
Thickness (mm) 10
Disc diameter (mm) 125
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 10
Disc diameter (mm) 125
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone Yes
Suitable for calcium silicate brick Yes
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone Yes
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel Yes
Bore diameter 22.23
Bowl wheel No
Segment height (mm) 10
X-Lock holding device No
Brand BOSCH

Article numbers

Article number 4A153761
EAN 3165140665780
UBB 500648613833
UNSPSC 27112700
Manufacturer article nr  2608603236
Do not close this page. This message will disappear, when the page is fully loaded.