text.skipToContent text.skipToNavigation

Bosch Demolition hammer GSH 11 VC GSH11 VC 1700W

Article number B4370.000.015
Width 110
Height 236
Voltage (V) 230
Length 680
Nominal power consumption (W) 1700
Machine weight (kg) 11.4
Max. single-blow energy (J) 23

Specifications

Width 110
Height 236
Voltage (V) 230
Length 680
Nominal power consumption (W) 1700
Machine weight (kg) 11.4
Max. single-blow energy (J) 23
Tool insertion SDS-max socket
Max. number of strokes (1/min) 1700
Brand BOSCH

Article numbers

Article number B4370.000.015
EAN 3165140546973
UBB 500614453396
UNSPSC 27112705
Manufacturer article nr  0611336000
Do not close this page. This message will disappear, when the page is fully loaded.