text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Cutting wheel I 125 x 1 x 22.23mm


The X-LOCK Standard for Inox Cutting Disc delivers reliable performance in Inox. Its thin disc edge supports smooth and easy cutting. In addition, the disc is free from ferrous, sulphurous and chlorinated fillers. Bosch cutting discs comply with the maximum safety requirements, such as EN 12413. Changing cutting discs is fast and convenient thanks to th

Article number 2P296516
Application Cutting
Thickness (mm) 1
Max. number of revolutions (1/min) 12.25
Disc diameter (mm) 125
Suitable for wet operation No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1
Max. number of revolutions (1/min) 12.25
Disc diameter (mm) 125
Suitable for wet operation No
Bore diameter 22.23
Bowl wheel No
X-Lock holding device Yes
Brand Bosch

Description

The X-LOCK Standard for Inox Cutting Disc delivers reliable performance in Inox. Its thin disc edge supports smooth and easy cutting. In addition, the disc is free from ferrous, sulphurous and chlorinated fillers. Bosch cutting discs comply with the maximum safety requirements, such as EN 12413. Changing cutting discs is fast and convenient thanks to the keyless X-LOCK system.

Article numbers

Article number 2P296516
EAN 3165140947527
UBB 500700107021
UNSPSC 31191500
Manufacturer article nr  2608619262
Do not close this page. This message will disappear, when the page is fully loaded.