text.skipToContent text.skipToNavigation

Bosch Cutting & Grinding Wheel 46 Grit 2-in-1 115 x 22.23 x 1mm


Article number 0S056271
Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 115
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
Brand Bosch
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 115
Diamond wheel No
Bore diameter 22.23
Bowl wheel No
Brand Bosch
Type Cutting & Grinding Wheel

Article numbers

Article number 0S056271
EAN 3165140591607
UBB 500699470968
UNSPSC 31191500
Manufacturer article nr  2609256308
Do not close this page. This message will disappear, when the page is fully loaded.