text.skipToContent text.skipToNavigation

Bosch CRDL Impact screwdriver GDX 18V-210 C


Cordless Impact Driver/Wrench GDX 18V-210 C, Built for strength, the powerful GDX 18V-210 C Professional impact driver delivers a high level of flexibility and damage prevention. Two default modes available on the user interface, selftapping screw (A) and wood screw (B), prevent broken or stripped off screwheads, worn-out threads, and damaged workpieces

Article number 4U126376
Nominal voltage (V) 18
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.8
Max. torque (Nm) 210
Tool insertion 1/4 inch internal hexagon
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.8
Max. torque (Nm) 210
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 4100
Idle rotational speed (1/min) 3400
Number of included batteries 2
With battery charger Yes
Brand BOSCH

Description

Cordless Impact Driver/Wrench GDX 18V-210 C, Built for strength, the powerful GDX 18V-210 C Professional impact driver delivers a high level of flexibility and damage prevention. Two default modes available on the user interface, selftapping screw (A) and wood screw (B), prevent broken or stripped off screwheads, worn-out threads, and damaged workpieces by slowing down or shutting off the impact driver. All modes are customisable via the Bosch Toolbox App. The 2-in-1 tool holder facilitates quick and flexible changeover between 1/4” internal hex and 1/2” square drive tools. Power is adjustable via three speed/torque settings, offering advanced flexibility and control. This impact driver can be used in many applications, such as driving in selftapping or wood screws, or for tightening and removing metal bolts and nuts (M 6 - M 16). It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). 2 x battery GBA 18V 5.0Ah (1 600 A00 2U5), Quick charger GAL 18V-40 Professional (1 600 A01 9RJ), 1/2 L-BOXX inlay for tool and charger (1 600 A01 CU5), 1/2 L-BOXX inlay for accessories (1 600 A00 2WC), L-BOXX 136 (1 600 A01 2G0)

Article numbers

Article number 4U126376
EAN 4059952587738
UBB 500582236997
UNSPSC 27112700
Manufacturer article nr  06019J0202
Do not close this page. This message will disappear, when the page is fully loaded.