text.skipToContent text.skipToNavigation

Bosch CRDL Brad tacker NB GNH 18V-64 M


Cordless Nailer GNH 18V-64 M, The GNH 18V-64 M Professional with single and contact firing modes is the mobile solution for quick and precise fastening of different materials. The cordless nailer is operated without any compressor, air hose or expensive gas cartridge - just insert the battery and you are ready for work. When the nail magazine is empty,

Article number 0F365848
Nominal voltage (V) 18
Battery quality Other
Nail length (mm) 64
Nail diameter (mm) 1.6
Weight without battery-pack (kg) 2.9
Packed per 1

Specifications

Nominal voltage (V) 18
Battery quality Other
Nail length (mm) 64
Nail diameter (mm) 1.6
Weight without battery-pack (kg) 2.9
Magazine capacity 105
Suitable for nails Yes
Suitable for staples No
Suitable for cable staples No
With battery charger No
Brand BOSCH

Description

Cordless Nailer GNH 18V-64 M, The GNH 18V-64 M Professional with single and contact firing modes is the mobile solution for quick and precise fastening of different materials. The cordless nailer is operated without any compressor, air hose or expensive gas cartridge - just insert the battery and you are ready for work. When the nail magazine is empty, the workpiece is protected from damage by dry-fire lockout. The GNH 18V-64 M is equipped with an intuitive User Interface (HMI) for easy activation of firing modes. It is the ideal choice for trim work on base boards, window and door casings, chair rails, and staircases and mouldings made of softwood (i.e., pine), hardwood (i.e., oak, maple, birch) and composite trim materials. It is compatible with all Bosch Professional 18 V batteries and chargers (Professional 18V System). Cardboard box

Article numbers

Article number 0F365848
EAN 4059952548050
UBB 500573690145
UNSPSC 27112700
Manufacturer article nr  0601481000
Do not close this page. This message will disappear, when the page is fully loaded.