text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Core cutter 68X160X290MM 8


The SDS max-9 CoreCutter is ideal for cutting deep holes when installing switch boxes. It is made with fine-grade, highly durable carbide that ensures the best wear resistance when drilling. Furthermore, the number of the asymmetric carbide teeth on the bit are adapted to its diameter, making it the right choice for aggressive work progress with quiet o

Article number 7U162058
Nominal size (mm) 68
Holding system SDS-max
Suitable for operation with impact No
Coating Hard metal
Suitable for wet operation No
Packed per 1

Specifications

Nominal size (mm) 68
Holding system SDS-max
Suitable for operation with impact No
Coating Hard metal
Suitable for wet operation No
With centre drill No
Size holding system Other
Working depth (mm) 80
Brand Bosch

Description

The SDS max-9 CoreCutter is ideal for cutting deep holes when installing switch boxes. It is made with fine-grade, highly durable carbide that ensures the best wear resistance when drilling. Furthermore, the number of the asymmetric carbide teeth on the bit are adapted to its diameter, making it the right choice for aggressive work progress with quiet operation. Its long 2-flute U-shape shank is good for dust removal and breakthrough-drilling while its one-piece design guarantees optimum transfer of the machine's power. The bit is intended for use in concrete, masonry and limestone. This product is also available as a 2-piece.

Article numbers

Article number 7U162058
EAN 3165140145572
UBB 500648794351
UNSPSC 27112700
Manufacturer article nr  F00Y145194
Do not close this page. This message will disappear, when the page is fully loaded.