text.skipToContent text.skipToNavigation

Bosch Core cutter 68 mm


The SDS plus-9 CoreCutter is ideal for cutting holes, especially when installing switch boxes. It is made with fine-grade, highly durable carbide that ensures the best wear resistance when drilling. Furthermore, the number of the asymmetric carbide teeth on the bit are adapted to its diameter, making it the right choice when drilling for switch box inst

Article number
Nominal size (mm) 68
Thread type Other
Holding system SDS-plus
Suitable for operation with impact No
Coating Hard metal
Packed per 1

Specifications

Nominal size (mm) 68
Thread type Other
Holding system SDS-plus
Suitable for operation with impact No
Coating Hard metal
Suitable for wet operation No
With centre drill No
Size holding system Other
Working depth (mm) 50

Description

The SDS plus-9 CoreCutter is ideal for cutting holes, especially when installing switch boxes. It is made with fine-grade, highly durable carbide that ensures the best wear resistance when drilling. Furthermore, the number of the asymmetric carbide teeth on the bit are adapted to its diameter, making it the right choice when drilling for switch box installation. The bit is intended for use in concrete, masonry and limestone.

Article numbers

Article number B4992.068.001
EAN 3165140084666
UBB 500577130700
UNSPSC 20111603
Manufacturer article nr  2608550076

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.