text.skipToContent text.skipToNavigation

Bosch Cordless Sabre saw GSA 10,8 V-LI SOLO

Article number B4050.002.010
Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 14.5
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
With battery charger No
Brand Bosch

Specifications

Nominal voltage (V) 12
No-load stroke rate (1/min) 3000
Stroke (mm) 14.5
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
With battery charger No
Brand Bosch

Article numbers

Article number B4050.002.010
EAN 3165140603836
UBB 500574077649
UNSPSC 27111508
Manufacturer article nr  060164L902
Do not close this page. This message will disappear, when the page is fully loaded.