text.skipToContent text.skipToNavigation

Bosch Cordless Rotary hammer L-Boxx GBH 18 V-26 F


Cordless Rotary Hammer with SDS plus GBH 18V-26F, The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for max

Article number 8W299606
Nominal voltage (V) 18
Length 378
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Packed per 1

Specifications

Nominal voltage (V) 18
Length 378
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4350
Idle rotational speed (1/min) 890
With battery charger No
Brand BOSCH
Model Click&Go
Safety GBH 18 V-26 F
Type BH_NF_inh_02_EN

Description

Cordless Rotary Hammer with SDS plus GBH 18V-26F, The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy for fast material removal rates. L-BOXX 136 (1 600 A01 2G0), Auxiliary handle (2 602 025 141), Depth stop 210 mm (1 613 001 010), Machine cloth (spare part number 1 619 200 413), SDS plus quick-change chuck (2 608 572 213), Quick change chuck 13 mm (2 608 572 212), 1/1 L-BOXX inlay for tool (1 600 A00 HP1)

Article numbers

Article number 8W299606
EAN 3165140807944
UBB 500700213605
UNSPSC 27112700
Manufacturer article nr  0611910001
Do not close this page. This message will disappear, when the page is fully loaded.