text.skipToContent text.skipToNavigation

Bosch Cordless Rotary hammer GBH 18 V-26


Cordless Rotary Hammer with SDS plus GBH 18V-26, The GBH 18V-26 Professional is the all-round performer in the Bosch SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary

Article number 1B248013
Nominal voltage (V) 18
Length 347
Weight including battery-pack (kg) 3.5
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Packed per 1

Specifications

Nominal voltage (V) 18
Length 347
Weight including battery-pack (kg) 3.5
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4350
Idle rotational speed (1/min) 890
With battery charger No
Brand BOSCH
Model Click&Go
Safety GBH 18 V-26
Type BH_NF_inh_02_EN

Description

Cordless Rotary Hammer with SDS plus GBH 18V-26, The GBH 18V-26 Professional is the all-round performer in the Bosch SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy, providing fast material removal rates. Auxiliary handle (2 602 025 141), Cardboard box, Depth stop 210 mm (1 613 001 010), Machine cloth

Article numbers

Article number 1B248013
EAN 3165140807876
UBB 500700200081
UNSPSC 27112700
Manufacturer article nr  0611909000
Do not close this page. This message will disappear, when the page is fully loaded.