text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Cordless Rotary hammer GBH 18 V-26 F


Cordless Rotary Hammer with SDS plus GBH 18V-26F, The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for max

Article number 1G768249
Nominal voltage (V) 18
Battery capacity (Ah) 6
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 6
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4350
Idle rotational speed (1/min) 890
Number of included batteries 1
With battery charger Yes
Brand Bosch

Description

Cordless Rotary Hammer with SDS plus GBH 18V-26F, The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy for fast material removal rates. 2 x battery ProCORE18V 8.0Ah (1 600 A01 6GK), SDS plus quick-change chuck (2 608 572 213), Quick charger GAL 1880 CV (1 600 A00 B8G), L-BOXX 136 (1 600 A01 2G0), Auxiliary handle (2 602 025 141), Depth stop 210 mm (1 613 001 010), Quick change chuck 13 mm (2 608 572 212), 1/1 L-BOXX inlay for tool (1 600 A00 HP1)

Article numbers

Article number 1G768249
EAN 3165140956451
UBB 500704846756
UNSPSC 27112700
Manufacturer article nr  061191000E
Do not close this page. This message will disappear, when the page is fully loaded.