text.skipToContent text.skipToNavigation

Bosch Cordless Rotary hammer 061191000G


Cordless Rotary Hammer with SDS plus GBH 18V-26F, The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for max

Article number 4M320764
Nominal voltage (V) 18
Battery capacity (Ah) 6
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Packed per 1

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 6
Drill diameter in concrete (mm) 26
Max. single-blow energy (J) 2.6
Tool insertion SDS-plus socket
Drill diameter in wood (mm) 30
Max. number of strokes (1/min) 4350
Idle rotational speed (1/min) 980
Number of included batteries 2
With battery charger Yes

Description

Cordless Rotary Hammer with SDS plus GBH 18V-26F, The GBH 18V-26 F Professional with quick-change chuck is the universal performer in Bosch’s SDS plus cordless rotary hammer category, making it perfect for daily use. An optional GDE 18V-16 Professional dust extraction unit integrates with the hammer, providing a self-contained HEPA dust solution for maximum mobility. The rotary hammer also features KickBack Control and Electronic Precision Control (EPC) for better tool handling and increased user protection. Its powerful motor delivers 2.6 J of impact energy for fast material removal rates. Auxiliary handle (2 602 025 141), L-BOXX 238 (1 600 A01 2G2), Depth stop 210 mm (1 613 001 010), Quick charger GAL 1880 CV (1 600 A00 B8G), Quick change chuck 13 mm (2 608 572 212), SDS plus quick-change chuck (2 608 572 213), Dust extraction system GDE 18V-16 Professional (1 600 A00 51M), 1/1 L-BOXX inlay for tool and GDE 18V-16 (1 600 A00 HP2), 2 x battery ProCORE18V 5.5Ah (1 600 A02 149)

Article numbers

Article number 4M320764
EAN 4059952560441
UBB 500715648639
UNSPSC 27112700
Manufacturer article nr  061191000G
Do not close this page. This message will disappear, when the page is fully loaded.