text.skipToContent text.skipToNavigation

Bosch Cordless Impact wrench GDR 10,8-LI SOLO


Cordless Impact Driver GDR 12V-105, The most compact Impact Driver with professional performance, High torque 105 Nm with pocket size body that can cover 80% of conventional size of cordless impact driver applications, Shortest head length in its class (only 137 mm) and only 0.96 kg weight for easy handling, Highest speed in its class for outstanding wo

Article number B4025.002.010
Nominal voltage (V) 12
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Max. torque (Nm) 105
Tool insertion 1/4 inch internal hexagon
Packed per 1

Specifications

Nominal voltage (V) 12
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Max. torque (Nm) 105
Tool insertion 1/4 inch internal hexagon
Impacts (1/min) 3100
Idle rotational speed (1/min) 2600
With battery charger No

Description

Cordless Impact Driver GDR 12V-105, The most compact Impact Driver with professional performance, High torque 105 Nm with pocket size body that can cover 80% of conventional size of cordless impact driver applications, Shortest head length in its class (only 137 mm) and only 0.96 kg weight for easy handling, Highest speed in its class for outstanding work progress, Cardboard box, 1/2 L-BOXX inlay for tool (1 600 A00 2V8)

Article numbers

Article number B4025.002.010
EAN 3165140547956
UBB 500571220333
UNSPSC 27111701
Manufacturer article nr  06019A6901
Do not close this page. This message will disappear, when the page is fully loaded.