text.skipToContent text.skipToNavigation

Bosch Cordless Impact drill GSB 18 V-21


Article number 7A342720
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Drill diameter concrete 2nd gear (mm) 10
Drill diameter concrete 1st gear (mm) 10
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 55
Max. number of strokes (1/min) 27000
Weight without battery-pack (kg) 1.2
Idle rotational speed 1st gear (1/min) 480
Idle rotational speed 2nd gear (1/min) 1800
With battery charger No
Model Click&Go
Safety GSB 18 V-21
Type BH_NF_inh_02_EN

Article numbers

Article number 7A342720
EAN 3165140979443
UBB 500700203622
UNSPSC 27112700
Manufacturer article nr  06019H1108
Do not close this page. This message will disappear, when the page is fully loaded.