text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Cordless Impact drill GSB 10,8-2LI SOLO

Article number B4005.002.005
Nominal voltage (V) 12
Height 175
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10

Specifications

Nominal voltage (V) 12
Height 175
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 19
Drill diameter wood 1st gear (mm) 19
Max. torque (Nm) 30
Drill diameter concrete 2nd gear (mm) 10
Drill diameter concrete 1st gear (mm) 10
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 30
Max. number of strokes (1/min) 19500
Idle rotational speed 1st gear (1/min) 380
Idle rotational speed 2nd gear (1/min) 1300
With battery charger No
Brand Bosch

Article numbers

Article number B4005.002.005
EAN 3165140630405
UBB 500613320570
UNSPSC 23101502
Manufacturer article nr  06019B6901
Do not close this page. This message will disappear, when the page is fully loaded.