text.skipToContent text.skipToNavigation

Bosch Cordless Drill GSR 18V-55 LBOXX


Cordless Drill/Driver GSR 18V-55, The cordless and powerful GSR 18V-55 Professional drill driver with brushless motor is the ideal starter tool in Bosch´s 18 V category. Tough and powerful with a high performance of 55 Nm and 1,750 RPM, it easily maximises efficiency on the jobsite, especially for work in wood and metal. Its 13-mm Roehm metal chuck make

Article number 7F991901
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Torque setting (Nm) 55
Weight without battery-pack (kg) 1
Idle rotational speed 1st gear (1/min) 450
Idle rotational speed 2nd gear (1/min) 2
With battery charger No
Brand BOSCH

Description

Cordless Drill/Driver GSR 18V-55, The cordless and powerful GSR 18V-55 Professional drill driver with brushless motor is the ideal starter tool in Bosch´s 18 V category. Tough and powerful with a high performance of 55 Nm and 1,750 RPM, it easily maximises efficiency on the jobsite, especially for work in wood and metal. Its 13-mm Roehm metal chuck makes it robust and offers an ideal power transfer for the widest range of drilling and screwdriving applications. For an extended tool lifetime and longer battery runtimes, it is equipped with a brushless motor. The drill driver is suitable for drilling in wood at up to 35 mm, in steel of up to 13 mm, and for screw diameters of up to 10 mm. It is compatible with all Bosch Professional 18 V batteries, including ProCORE18V batteries and chargers (Professional 18V System). L-BOXX 136 (1 600 A01 2G0), L-BOXX inlay for tool

Article numbers

Article number 7F991901
EAN 4059952509303
UBB 500708199384
UNSPSC 27112700
Manufacturer article nr  06019H5203
Do not close this page. This message will disappear, when the page is fully loaded.