text.skipToContent text.skipToNavigation

Bosch Cordless Drill driver GSR 12 V-35


Cordless Drill/Driver GSR 12V-35, The GSR 12V-35 Professional cordless drill driver offers the best performance and compactness in the 12V category. The drill driver´s compact design enables optimum handling, especially when working overhead or in tight spaces. Its 35 Nm hard torque and 0-1,750 rpm, as well as its short head length of 154 mm, offer the

Article number 1E744312
Nominal voltage (V) 12
Height 181
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
Drill chuck span (mm) 10
Packed per 1

Specifications

Nominal voltage (V) 12
Height 181
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
Drill chuck span (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 32
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 460
Idle rotational speed 2nd gear (1/min) 1750
With battery charger No
Brand BOSCH
Model Click&Go
Safety GSR 12 V-35
Type BH_NF_inh_02_EN

Description

Cordless Drill/Driver GSR 12V-35, The GSR 12V-35 Professional cordless drill driver offers the best performance and compactness in the 12V category. The drill driver´s compact design enables optimum handling, especially when working overhead or in tight spaces. Its 35 Nm hard torque and 0-1,750 rpm, as well as its short head length of 154 mm, offer the best performance-to-size ratio, making it the smallest yet most powerful 12V drill driver. Its brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime. This drill driver is intended for drilling in wood with a maximum diameter of 32 mm, in steel up to 10 mm, and for screw diameters of up to 8 mm. It is compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System). L-BOXX 102 (1 600 A01 2FZ)

Article numbers

Article number 1E744312
EAN 3165140953702
UBB 500700210635
UNSPSC 27112700
Manufacturer article nr  06019H8001
Do not close this page. This message will disappear, when the page is fully loaded.