text.skipToContent text.skipToNavigation

Bosch GSR 12V-35 FC Cordless Drill Driver in L-BOXX 10mm 1750RPM 35Nm Li-Ion Battery with Adapter


Cordless Drill/Driver GSR 12V-35 FC, The GSR 12V-35 FC Professional cordless drill driver with brushless motor is the most versatile tool for any job in the 12V category. Its FlexiClick System includes four attachments (10-mm drill chuck, lockable bit holder, right angle adapter, and offset angle adapter) that can be easily switched, combined, and adjus

Article number 1W792565
Nominal voltage (V) 12
Drill chuck span (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 32
Battery quality Lithium-ions
Packed per 1

Specifications

Nominal voltage (V) 12
Drill chuck span (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 1st gear (mm) 32
Battery quality Lithium-ions
Idle rotational speed 1st gear (1/min) 460
Idle rotational speed 2nd gear (1/min) 1750
With battery charger No
Brand Bosch
Model GSR 12V-35 FC
Safety GSR 12 V-35 FC
Type Cordless Drill Driver

Description

Cordless Drill/Driver GSR 12V-35 FC, The GSR 12V-35 FC Professional cordless drill driver with brushless motor is the most versatile tool for any job in the 12V category. Its FlexiClick System includes four attachments (10-mm drill chuck, lockable bit holder, right angle adapter, and offset angle adapter) that can be easily switched, combined, and adjusted, offering up to eight configurations for the highest flexibility. Extremely compact, yet highly powerful, with a performance of 35 Nm and 1,750 rpm, the tool enables optimum handling and is perfect for working in hard-to-reach places. Its brushless motor along with Electronic Motor Protection prevents overload and ensures a longer tool lifetime. This tool is perfect for drilling and screwdriving in wood (32 mm) and steel (10 mm). It is compatible with all Bosch Professional 12V batteries and chargers. L-BOXX 102 (1 600 A01 2FZ), Drill chuck adapter GFA 12-B (1 600 A00 F5H), Bit holder adapter GFA 12-X (1 600 A00 F5J), Angle adapter GFA 12-W Professional (1 600 A00 F5K), Offset angle adapter GFA 12-E (1 600 A00 F5L)

Article numbers

Article number 1W792565
EAN 3165140936941
UBB 500700212615
UNSPSC 27112700
Manufacturer article nr  06019H3003
Do not close this page. This message will disappear, when the page is fully loaded.