text.skipToContent text.skipToNavigation

Bosch Cordless Angle grinder GWS 18-125VLI S+L-BX (without battery/charger)

Article number B4035.005.025
Nominal voltage (V) 18
Width 355
Height 150
Length 460
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.3
Tool insertion M14

Specifications

Nominal voltage (V) 18
Width 355
Height 150
Length 460
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.3
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 10000
Number of included batteries 0
With battery charger No
Brand BOSCH

Article numbers

Article number B4035.005.025
EAN 3165140726399
UBB 500619752289
UNSPSC 23101509
Manufacturer article nr  060193A308
Do not close this page. This message will disappear, when the page is fully loaded.