text.skipToContent text.skipToNavigation

Bosch Cordless Angle grinder GWS 18-125 V-LI

Article number B4035.005.040
Nominal voltage (V) 18
Width 160
Height 100
Length 370
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.3
Tool insertion M14

Specifications

Nominal voltage (V) 18
Width 160
Height 100
Length 370
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.3
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 10000
Number of included batteries 0
With battery charger No
Brand BOSCH

Article numbers

Article number B4035.005.040
EAN 3165140726382
UBB 500620052802
UNSPSC 23101509
Manufacturer article nr  060193A307
Do not close this page. This message will disappear, when the page is fully loaded.