text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Cordless Angle drill GWB 10,8-LI SOLO

Article number B4304.000.010
Nominal voltage (V) 10.8
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
Drill diameter in wood (mm) 10
With battery charger No
Brand Bosch

Specifications

Nominal voltage (V) 10.8
Battery capacity (Ah) 0
Weight including battery-pack (kg) 1.2
Drill diameter in wood (mm) 10
With battery charger No
Brand Bosch

Article numbers

Article number B4304.000.010
EAN 3165140645140
UBB 500613321982
UNSPSC 27111701
Manufacturer article nr  0601390905
Do not close this page. This message will disappear, when the page is fully loaded.