text.skipToContent text.skipToNavigation

Bosch Conical countersink bit 13,0mm 90 50mm 1/4


Article number 5R523641
Length 50
Cutting material Other
Countersink angle (°) 90
Countersink diameter (mm) 13
Packed per 1

Specifications

Length 50
Cutting material Other
Countersink angle (°) 90
Countersink diameter (mm) 13

Article numbers

Article number 5R523641
EAN 3165140004626
UBB 500648690559
UNSPSC 27112700
Manufacturer article nr  1609200315
Do not close this page. This message will disappear, when the page is fully loaded.