text.skipToContent text.skipToNavigation

Bosch Circular saw GKS 85


Hand-Held Circular Saw GKS 85, With its high power and guide rails, the GKS 85 G Professional is an ideal partner for precise, guided cuts. Its high-performance motor with 2,200 W for cuts up to 85 mm makes it a good choice for hard jobs. Its precise cutting results are the outcome of the compatible Bosch guide rail system. The GKS 85 G Professional all

Article number 5Z274186
Voltage (V) 230
Nominal power consumption (W) 2200
Machine weight (kg) 7.5
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 65
Packed per 1

Specifications

Voltage (V) 230
Nominal power consumption (W) 2200
Machine weight (kg) 7.5
Cutting depth (90°) (mm) 85
Cutting depth (45°) (mm) 65
Saw blade diameter (mm) 235
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 5000
Brand BOSCH

Description

Hand-Held Circular Saw GKS 85, With its high power and guide rails, the GKS 85 G Professional is an ideal partner for precise, guided cuts. Its high-performance motor with 2,200 W for cuts up to 85 mm makes it a good choice for hard jobs. Its precise cutting results are the outcome of the compatible Bosch guide rail system. The GKS 85 G Professional allows a constantly better view of the score line by using an optimised chip deflector and a turbo blower. Different material like solid wood and such derived lumber products as OSB, plywood, or MDF can´t stop the circular saw. It is compatible with the Bosch guide rail system as well as with the guide rail systems of Mafell, Festool, and Makita. Dust extraction adapter (spare part number 1 619 P01 627), Hex key WAF 5 (spare part number 1 907 950 006), Parallel guide (1 608 190 007), 1 x circular saw blade, Optiline Wood, 235 x 30/25 x 2.8 mm, 24 (2 608 640 725)

Article numbers

Article number 5Z274186
EAN 3165140401906
UBB 500582687777
UNSPSC 27112700
Manufacturer article nr  060157A000
Do not close this page. This message will disappear, when the page is fully loaded.