text.skipToContent text.skipToNavigation

Bosch Circular saw blade OPTILINE 210X30 30T


Article number B4960.640.432
Max. number of revolutions (1/min) 7000
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 2
Packed per 1

Specifications

Max. number of revolutions (1/min) 7000
Saw blade diameter (mm) 216
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 2
Number of teeth 48
Thickness saw blade (mm) 290
Model Optiline Wood

Article numbers

Article number B4960.640.432
EAN 3165140314411
UBB 500504996025
UNSPSC 23231200
Manufacturer article nr  2608640432
Do not close this page. This message will disappear, when the page is fully loaded.