text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Circular saw blade Expert for Wood 350 x 30 x 3,5mm 30


Article number 4L391890
Max. number of revolutions (1/min) 5400
Saw blade diameter (mm) 350
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 35
Packed per 1

Specifications

Max. number of revolutions (1/min) 5400
Saw blade diameter (mm) 350
Suitable for plastic No
Suitable for metal No
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 35
Number of teeth 30
Thickness saw blade (mm) 412
Brand Bosch

Article numbers

Article number 4L391890
EAN 3165140648295
UBB 500648633146
UNSPSC 27112700
Manufacturer article nr  2608642504
Do not close this page. This message will disappear, when the page is fully loaded.