text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Bosch Circular saw blade Expert for Multi Material 250 x 30 x 2,4mm 80


The Expert for Multi Material Circular Saw Blade performs perfect reliable cuts in a wide range of materials. Its unique extra-hard Microteq teeth from Bosch in-house production consist of highly durable carbide grains, enabling a high performance. The combination of this specialised high-density carbide and the robust tooth shape make the Expert for Mu

Article number 8U449283
Max. number of revolutions (1/min) 7600
Saw blade diameter (mm) 250
Suitable for plastic Yes
Suitable for metal Yes
Bore diameter 30
Packed per 1

Specifications

Max. number of revolutions (1/min) 7600
Saw blade diameter (mm) 250
Suitable for plastic Yes
Suitable for metal Yes
Bore diameter 30
Suitable for wood Yes
Cutting width (mm) 24
Number of teeth 80
Thickness saw blade (mm) 305
Brand Bosch

Description

The Expert for Multi Material Circular Saw Blade performs perfect reliable cuts in a wide range of materials. Its unique extra-hard Microteq teeth from Bosch in-house production consist of highly durable carbide grains, enabling a high performance. The combination of this specialised high-density carbide and the robust tooth shape make the Expert for Multi Material Circular Saw Blade ideal for universal use in any situation. The blade's Proteqtion coating prevents corrosion and delivers reliable cutting while reducing friction, further supporting its cutting quality. Additionally, it is specially designed with anti-vibration slots for particularly smooth cutting, considerably less noise and significantly reduced vibration. Use this saw blade in non-ferrous metals, aluminium, plastics, epoxy and wood. HLTCG (High-Low Triple Chip Ground) teeth make the Expert for Multi Material Circular Saw Blade robust for working with abrasive materials.

Article numbers

Article number 8U449283
EAN 3165140648196
UBB 500648841871
UNSPSC 27112700
Manufacturer article nr  2608642494
Do not close this page. This message will disappear, when the page is fully loaded.